Overview
Mfr description
HTG32 FIRE SLEEVE
- HeatGuard can pay for itself in reduced replacement and maintenance costs; Packaged in 50-foot lengths; Nominal wall thickness – 0.135"; Available in two grades - HeatGuard and HeatGuard Hi-Temp.
Specifications
- MaterialFiberglass
- ColorRed
- Harmonization Code7019.19.9100
- Country of OriginCA
- UPC_NO072053931662
- DescriptionUsed to help protect critical hose assemblies from spark, molten splash, heat and fire. HeatGuard is a completely non-asbestos, heat-resistant, protective sleeving that is a white knitted fiberglass yarn woven and coated with iron oxide red silicone rubber. It goes on easily over most hose and couplings, with only hose clamps or wire ties required for fastening. For use in welding areas, engine compartments, steel mills, oil rigs, and hot asphalt construction. Any application where hose is exposed to high temperatures. Also available as HeatGuard Hi-Temp. Temperature Range: -54°C to 260°C (-65°F to 500°F).
- End TypeHTG
- Fitting TypeSleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data