Motion
WSTU-SCM-207-HT MOD

DODGE
WSTU-SCM-207-HT MOD

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03913722
MFR #WSTU-SCM-207-HT MOD
Your Price$974.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCM-207-HT MOD

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03913722
MFR #WSTU-SCM-207-HT MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$974.10/each(List $1,168.92)

Overview

Mfr description
WSTU-SCM-207-HT MOD 062819

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Labyrinth
  • Length Through Bore
    2.5400 in
  • Dynamic Load Capacity
    13995 lbf
  • Static Load Capacity
    9838 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Bore Length
    2.54 in
  • Lubrication
    Grease
  • Shaft Diameter
    2.4375 in
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Mobilith SHC 460
  • Maximum Speed
    2000 rpm
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Suitable For High Temp App
    Yes
  • Take Up Frame Size
    WS-515
  • Manufacturer Catalog Number
    062819
  • Manufacturer Catalog
  • Weight
    16.22 lbs
  • Bearing Series
    214 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For Washdown Environment
    No
  • Product Brochure
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text