Motion
1 15/16  PL-WC NON-EXP PIL BLK

DODGE
1 15/16 PL-WC NON-EXP PIL BLK

Hydrodynamic Pillow Block Bearing - 2-Bolt Base, 1.9375 in Bore, Cast Iron
Mi Item #03913740
MFR #1 15/16 PL-WC NON-EXP PIL BLK
Price$17,627.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 15/16 PL-WC NON-EXP PIL BLK

Hydrodynamic Pillow Block Bearing - 2-Bolt Base, 1.9375 in Bore, Cast Iron
Mi Item #03913740
MFR #1 15/16 PL-WC NON-EXP PIL BLK

Mfr description
SLEEVOIL 1 15/16 PL-WC NON-EXP PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,627.38/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Inside Diameter
    1.9375 in
  • Shaft Diameter
    1.9375 in
  • Weight
    33.6 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Bore Type
    Round
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    134216
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Series
    Sleevoil
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, ISO 9002 Certified, MPTA, PTDA, UL
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475334438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)