Motion
H3C14S01964

DODGE
H3C14S01964

Inline Speed Reducer - Double, Triple Reduction, 19.64:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #03913780
MFR #H3C14S01964
Price$1,581.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C14S01964

Inline Speed Reducer - Double, Triple Reduction, 19.64:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #03913780
MFR #H3C14S01964

Mfr description
HB382CN140TC 19.64A1SI1.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,581.22/each

Specifications

Dimensions

  • Bore Diameter
    1.3125 in
  • Case Size
    38
  • Housing Height
    6.21 in
  • Housing Length
    8.27 in
  • Housing Width
    6.42 in
  • Manufacturer Reducer Size
    38
  • Maximum Output RPM
    89.000 @ 1750 rpm input
  • Maximum Output Torque
    1947 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1 in
  • Output Size
    1.0000 in
  • Ratio
    19.64:1
  • Shaft Length
    Output 1.9700 in
  • Weight
    55.00 lbs

Details

  • Additional Details
    RHB / MSM 38 TTB KIT 1.3125"
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face Quill
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    2.750 hp @ 1750 rpm
  • Output
    2.750 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    546 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis ILH
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    2921 N•m
  • UPC_NO
    782476295264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)