Motion
N13Q05R56

DODGE
N13Q05R56

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #03913782
MFR #N13Q05R56
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
N13Q05R56

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #03913782
MFR #N13Q05R56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N13Q05R56 MODIFIED REDUCER PER DRAWING

Specifications

  • Additional Details
    RHB / MSM 38 TTB KIT 1.0000" S/L
  • Center Distance
    1.3300 in
  • Ratio
    5:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Torque Rating (in-lb)
    2921 N•m
  • Bore Diameter
    1.0000 in
  • Suitable For Washdown Environment
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought