Motion
G950-XS
Fabric Work Glove - XS or Size 6 Size, Elastic Cuff, Cotton, Polyester Material
Mi Item #03916491
MFR #G950-XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Work Glove - XS or Size 6 Size, Elastic Cuff, Cotton, Polyester Material
Mi Item #03916491
MFR #G950-XS

Mfr description
G-950XS HEAVY WEIGHT STRING KNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    21 cm

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Grey
  • Cuff Style
    Knit
  • Cuff Type
    Elastic
  • Description Keyword
    Cotton Blend Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Cotton, Polyester
  • Lining Seams
    Seamless Lining
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Wing
  • Type
    Heavy Weight Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)