Motion
CDQSKL12-30D
Compact Cylinder - Nonrotating Rod - Non-Rotating Rod Type, 12 mm Bore, 30 mm Stroke, Foot Mounting Type
Mi Item #03916516
MFR #CDQSKL12-30D
Price$43.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder - Nonrotating Rod - Non-Rotating Rod Type, 12 mm Bore, 30 mm Stroke, Foot Mounting Type
Mi Item #03916516
MFR #CDQSKL12-30D

Mfr description
CDQSKL12-30D
  • Non-rotating rod
  • Bore sizes in mm: 12, 16, 20, 25
  • Strokes: 5mm through 50mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CQSK single non-rotating rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQSK offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Non-Rotating Rod
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)