Motion
J4712S
Non-impact Socket - Imperial, 1/4 in Drive Size, 3/8 in Socket Size, 8 PT, Standard Type, Polished Chrome Finish
Mi Item #03916561
MFR #J4712S
Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 1/4 in Drive Size, 3/8 in Socket Size, 8 PT, Standard Type, Polished Chrome Finish
Mi Item #03916561
MFR #J4712S

Mfr description
4712S SOCKET 1/4" DR 8PT 3/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.76/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    7/8 in
  • Single Part Height
    0.6364 in;0.6360 in;16.16 mm
  • Single Part Length
    0.6364 in;0.6360 in;16.16 mm
  • Single Part Width
    0.6875 in;0.6880 in;17.46 mm
  • Socket Size
    3/8 in

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    8 PT
  • Socket Type
    Standard
  • UPC_NO
    662679140526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)