Motion
7000000360

3M
7000000360

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P60 Grit, 50
Mi Item #03916590
MFR #7000000360
Price$4.00/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000360

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P60 Grit, 50
Mi Item #03916590
MFR #7000000360

Mfr description
19773 UTILITY CLOTH SHEET 314D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Finishes contours, deburrs, removes rust
  • Versatile, durable sheet performs on metal, wood and plastic surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.00/sh

Specifications

Dimensions

  • Backing Weight
    X
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Coat Density
    Closed Coat
  • Grit Number
    P60
  • Manufacturer Stock Number
    60440106676
  • Manufacturer Upc Number
    00051115197734
  • Material
    Aluminum Oxide
  • Mounting Type
    Hand Sanding
  • Number of Sheets
    50
  • UPC_NO
    00051115197734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)