Motion
3102188
Indexable Thread Mill, Cutting Diameter: 1.18", Internal or External Threads: Internal & External
MI ITEM #03916720
MFR #3102188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Thread Mill, Cutting Diameter: 1.18", Internal or External Threads: Internal & External
MI ITEM #03916720
MFR #3102188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3102188 MTSR 1180 J21-2

Specifications

  • Cutting Diameter
    1.18 in
  • Internal Or External Threads
    Internal & External
  • Connection Type
    Shank
  • Toolholder Style
    MTSR
  • Maximum Milling Depth
    1.97 in
  • Shank Diameter
    1 in
  • Number of Inserts
    2
  • Insert Design
    Straight
  • Coolant Delivery
    Internal
  • Length of Cut
    0.827 in
  • Overall Length
    4-1/4 in
  • Cutting Direction
    Right Hand Cut
  • Shank Type
    Weldon Flat
  • Neck Diameter
    0.95 in
  • Full Toolholder Code
    MTSR 1180 J21-2
  • Complete Insert Style Comp
    MT-BSPT, MT-ISO (External), MT-ISO (Internal), MT-NPS, MT-NPT, MT-NPTF, MT-PG, MT-UN (External), MT-UN (Internal), MT-W
  • Parts & Accessories
    Key (K21), Screw (S21)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text