Motion
3102923
Multimaster-Series Straight Shank, Shank Type: Straight Shank, Shank Diameter: 0.375"
Mi Item #03916721
MFR #3102923
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimaster-Series Straight Shank, Shank Type: Straight Shank, Shank Diameter: 0.375"
Mi Item #03916721
MFR #3102923

Mfr description
3102923 MM S-A-L3.55-C.375-T06-W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    T06
  • Front End Length
    3/4 in
  • Overall Length
    3.55 in
  • Shank Diameter
    0.375 in

Details

  • Coolant Delivery
    External
  • Full Toolholder Code
    MM S-A-L3.55-C.375-T06-W
  • Series
    Multimaster
  • Shank Type
    Straight Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)