Motion
3200545
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.449" Max Drill Dia, 1.3" Max Drilling Depth, Weldon Flat Shank
Mi Item #03916723
MFR #3200545
Price$561.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.449" Max Drill Dia, 1.3" Max Drilling Depth, Weldon Flat Shank
Mi Item #03916723
MFR #3200545

Mfr description
3200545 DCM 0433-130-063A-3D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$561.88/each

Specifications

Dimensions

  • Flute Length
    1.89 in
  • Maximum Drill Diameter
    0.449 in
  • Maximum Drilling Depth
    1.3 in
  • Minimum Drill Diameter
    0.433 in
  • Overall Length
    3.78 in
  • Shank Diameter
    0.625 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Indexable-Insert Drill
  • Flanged Shank
    Flanged Shank
  • Insert Style
    DCM-3D
  • Series
    Chamdrill
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)