Motion
5504078
ISOTURN-Series, IC3028 Grade, TiN/TiCN coated Carbide TNMG-Style Turning Insert, Triangle Shaped
MI ITEM #03916735
MFR #5504078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC3028 Grade, TiN/TiCN coated Carbide TNMG-Style Turning Insert, Triangle Shaped
MI ITEM #03916735
MFR #5504078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5504078 TNMG 543-GN IC3028

Specifications

  • Insert Style
    TNMG
  • Material
    Carbide
  • Finish Coating
    TiN/TiCN
  • Manufacturer Grade
    IC3028
  • Shape
    Triangle
  • Inscribed Circle
    15.88 mm
  • Length
    27.5 mm
  • Thickness
    6.35 mm
  • Application
    Turning
  • Corner Radius
    1.2 mm
  • Chipbreaker
    GN
  • Included Angle
    80 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    TNMG 270612
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text