Specifications
Dimensions
- Corner Radius0.8 mm
- Hole Diameter4.3 mm
- Included Angle80 °
- Inscribed Circle9.52 mm
- Length16.5 mm
- Relief Angle11 °
- Thickness3.18 mm
Details
- ApplicationTurning
- Cutting DirectionRight Hand Cut
- Finish CoatingTiN/TiCN
- Full Insert Style CodeTPMT 160308
- Insert StyleTPMT
- Manufacturer GradeIC3028
- MaterialCarbide
- SeriesISOTURN
- ShapeTriangle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)