Specifications
Dimensions
- Maximum Drill Diameter0.484 in
Details
- Coolant DeliveryInternal
- Finish CoatingTiN/TiAlN
- Full Insert Style CodeIDM 0484
- Insert StyleIDM
- Manufacturer GradeIC908
- MaterialCarbide
- Material GradeSubmicron
- Point Angle140 °