Motion
5507545
ISOTURN-Series, IC9250 Grade, TiN/Al2O3/TiCN coated Carbide WNMG-Style Turning Insert, Trigon Shaped
MI ITEM #03916747
MFR #5507545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC9250 Grade, TiN/Al2O3/TiCN coated Carbide WNMG-Style Turning Insert, Trigon Shaped
MI ITEM #03916747
MFR #5507545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5507545 WNMG 643-GN IC9250

Specifications

  • Insert Style
    WNMG
  • Material
    Carbide
  • Finish Coating
    TiN/Al2O3/TiCN
  • Manufacturer Grade
    IC9250
  • Shape
    Trigon
  • Inscribed Circle
    19.05 mm
  • Length
    13.03 mm
  • Thickness
    6.35 mm
  • Application
    Turning
  • Corner Radius
    1.2 mm
  • Chipbreaker
    GN
  • Included Angle
    80 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    WNMG 130612
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text