Motion
MT21 14 NPT

ISCAR METALS INC
MT21 14 NPT

Thread Mill Insert, Threads Per Inch: 14, Internal or External Threads: Internal & External
MI ITEM #03916756
MFR #MT21 14 NPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ISCAR METALS INC
MT21 14 NPT

Thread Mill Insert, Threads Per Inch: 14, Internal or External Threads: Internal & External
MI ITEM #03916756
MFR #MT21 14 NPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5602877 MT21 14 NPT IC928

Specifications

  • Threads Per Inch
    14
  • Internal Or External Threads
    Internal & External
  • Insert Style
    MT-NPT
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Length
    0.827 in
  • Thread Standard
    NPT
  • Helical Insert
    No
  • Width
    0.496 in
  • Thickness
    0.189 in
  • Material Grade
    Submicron
  • Full Insert Style Code
    MT21 14 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought