Motion
5603363
MM HCD-Series Interchangeable Milling Tip, Milling Tip Type: Chamfer Mill, Cutting Diameter: 10mm
MI ITEM #03916758
MFR #5603363
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MM HCD-Series Interchangeable Milling Tip, Milling Tip Type: Chamfer Mill, Cutting Diameter: 10mm
MI ITEM #03916758
MFR #5603363

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5603363 MM HCD100-090-2T06 IC908

Specifications

  • Series
    MM HCD
  • Milling Tip Type
    Chamfer Mill
  • Cutting Diameter
    10 mm
  • Depth of Cut
    9 mm
  • Connection Size
    T06
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Included Angle
    140 °
  • Helix Angle
    45 °
  • Coolant Delivery
    External
  • Head Length
    11.75 mm
  • Chamfer Width
    1.5 mm
  • Material Grade
    Submicron
  • Full Milling Tip Code
    MM HCD100-090-2T06

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text