Motion
5604547
QUAD2000-Series IC328 Grade TiN/TiCN/TiN coated Carbide QPMR-Style Milling Insert, Square Shaped
MI ITEM #03916760
MFR #5604547
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QUAD2000-Series IC328 Grade TiN/TiCN/TiN coated Carbide QPMR-Style Milling Insert, Square Shaped
MI ITEM #03916760
MFR #5604547

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5604547 QPMR 100404PDN-HQ-M IC328

Specifications

  • Insert Style
    QPMR
  • Material
    Carbide
  • Finish Coating
    TiN/TiCN/TiN
  • Manufacturer Grade
    IC328
  • Shape
    Square
  • Length
  • Thickness
  • Corner Radius
    0.4 mm
  • Chipbreaker
    HQ
  • Included Angle
    90 °
  • Relief Angle
    11 °
  • Rake
    Positive
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    QPMR 100404PDN-HQ-M
  • Series
    QUAD2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text