Overview
Mfr description
5902784 16IRB AG 60 IC908
Specifications
- Internal Or External ThreadsInternal
- Thread Standard60° Partial Profile
- Cutting DirectionRight Hand Cut
- Insert PositioningLay-Down
- Insert Style16IR
- MaterialCarbide
- Manufacturer GradeIC908
- Internal Threads Per Inch
- Internal Thread Pitch3 to 0.5 mm
- Finish CoatingTiN/TiAlN
- Number Of Edges3
- Cutting Edge Length16 mm
- Inscribed Circle9.53 mm
- Corner Radius0.05 mm
- Full Insert Style Code16IRB AG 60
- Material GradeSubmicron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data