Motion
5992545
IC250 Grade TiCN/TiN coated Carbide 27ER-Style External Threading Insert
Mi Item #03916764
MFR #5992545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC250 Grade TiCN/TiN coated Carbide 27ER-Style External Threading Insert
Mi Item #03916764
MFR #5992545

Mfr description
5992545 27ER Q 60 IC250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.63 mm
  • Cutting Edge Length
    27 mm
  • External Thread Pitch
    5.5 to 6 mm
  • Inscribed Circle
    15.88 mm

Details

  • Cutting Direction
    Right Hand Cut
  • External Threads Per Inch
    4.5 to 4
  • Finish Coating
    TiCN/TiN
  • Full Insert Style Code
    27ER Q 60
  • Insert Positioning
    Lay-Down
  • Insert Style
    27ER
  • Internal Or External Threads
    External
  • Manufacturer Grade
    IC250
  • Material
    Carbide
  • Number Of Edges
    3
  • Thread Standard
    60° Partial Profile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)