Motion
6002482
IC328 Grade TiN/TiCN/TiN coated Carbide DGR-Style Double-Ended Grooving & Turning Insert
MI ITEM #03916765
MFR #6002482
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC328 Grade TiN/TiCN/TiN coated Carbide DGR-Style Double-Ended Grooving & Turning Insert
MI ITEM #03916765
MFR #6002482

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6002482 DGR 5003J-4D IC328

Specifications

  • Insert Style
    DGR
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiCN/TiN
  • Manufacturer Grade
    IC328
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.3 mm
  • Insert Length
    19 mm
  • Chipbreaker
    J
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    DGR 5003J-4D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text