Motion
6200096
IC354 Grade TiCN/TiN coated Carbide GRIP-Style Double-Ended Grooving & Turning Insert
MI ITEM #03916766
MFR #6200096
List Price$103.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade TiCN/TiN coated Carbide GRIP-Style Double-Ended Grooving & Turning Insert
MI ITEM #03916766
MFR #6200096

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$103.70/each for your price

Overview

Mfr description
6200096 GRIP 6005Y IC354

Specifications

  • Insert Style
    GRIP
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiCN/TiN
  • Manufacturer Grade
    IC354
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.5 mm
  • Maximum Cutting Depth
    3.6 mm
  • Insert Length
    19 mm
  • Chipbreaker
    Y
  • Coolant Delivery
    External
  • Full Insert Style Code
    GRIP 6005Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text