Motion
GRIP 4020Y
IC9025 Grade TiN/Al2O3/TiCN coated Carbide GRIP-Style Double-Ended Grooving & Turning Insert
MI ITEM #03916768
MFR #GRIP 4020Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC9025 Grade TiN/Al2O3/TiCN coated Carbide GRIP-Style Double-Ended Grooving & Turning Insert
MI ITEM #03916768
MFR #GRIP 4020Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6200149 GRIP 4020Y IC9025

Specifications

  • Insert Style
    GRIP
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/Al2O3/TiCN
  • Manufacturer Grade
    IC9025
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    2 mm
  • Maximum Cutting Depth
    2 mm
  • Insert Length
    19 mm
  • Chipbreaker
    Y
  • Coolant Delivery
    External
  • Full Insert Style Code
    GRIP 4020Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text