Motion
6200220
IC354 Grade TiCN/TiN coated Carbide Left Hand Cut HGPL-Style Double-Ended Grooving & Turning Insert
MI ITEM #03916770
MFR #6200220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade TiCN/TiN coated Carbide Left Hand Cut HGPL-Style Double-Ended Grooving & Turning Insert
MI ITEM #03916770
MFR #6200220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6200220 HGPL 5005Y IC354

Specifications

  • Insert Style
    HGPL
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiCN/TiN
  • Manufacturer Grade
    IC354
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Left Hand Cut
  • Corner Radius
    0.5 mm
  • Maximum Cutting Depth
    3 mm
  • Insert Length
    19 mm
  • Chipbreaker
    HG-Y
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    HGPL 5005Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text