Motion
6200245
IC908 Submicron Grade TiN/TiAlN coated Carbide Left Hand Cut HGPL-Style Double-Ended, 7° relief angle
MI ITEM #03916771
MFR #6200245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide Left Hand Cut HGPL-Style Double-Ended, 7° relief angle
MI ITEM #03916771
MFR #6200245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6200245 HGPL 4004Y IC908

Specifications

  • Insert Style
    HGPL
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Left Hand Cut
  • Corner Radius
    0.4 mm
  • Maximum Cutting Depth
    2.4 mm
  • Insert Length
    19 mm
  • Chipbreaker
    HG-Y
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Material Grade
    Submicron
  • Full Insert Style Code
    HGPL 4004Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought