Motion
6402049
IC635 Grade TiN/TiC/TiN coated Carbide GDPY-Style Double-Ended Grooving & Turning Insert
MI ITEM #03916773
MFR #6402049
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC635 Grade TiN/TiC/TiN coated Carbide GDPY-Style Double-Ended Grooving & Turning Insert
MI ITEM #03916773
MFR #6402049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6402049 GDPY 10.00-0.80 IC635

Specifications

  • Insert Style
    GDPY
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiC/TiN
  • Manufacturer Grade
    IC635
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.8 mm
  • Maximum Cutting Depth
    6 mm
  • Insert Length
    30 mm
  • Chipbreaker
    Y
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    GDPY 10.00-0.80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text