Motion
GIG 2.22-0.15

ISCAR METALS INC
GIG 2.22-0.15

IC570 Grade TiCN/TiN coated Carbide GIG-Style Double-Ended Grooving & Turning Insert, 7° relief angle
MI ITEM #03916775
MFR #GIG 2.22-0.15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ISCAR METALS INC
GIG 2.22-0.15

IC570 Grade TiCN/TiN coated Carbide GIG-Style Double-Ended Grooving & Turning Insert, 7° relief angle
MI ITEM #03916775
MFR #GIG 2.22-0.15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6403154 GIG 2.22-0.15 IC570

Specifications

  • Insert Style
    GIG
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiCN/TiN
  • Manufacturer Grade
    IC570
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.15 mm
  • Insert Length
    15.3 mm
  • Chipbreaker
    G
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    GIG 2.22-0.15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text