Motion
PFM725-C8-A-M

SMC CORP OF AMERICA
PFM725-C8-A-M

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #03917068
MFR #PFM725-C8-A-M
List Price$248.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM725-C8-A-M

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #03917068
MFR #PFM725-C8-A-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248.40/each for your price

Overview

Mfr description
PFM725-C8-A-M 2-COLOR DIGITAL FLOW

Specifications

  • Display
    Integrated
  • Country of Origin
    JP
  • Series
    PFM
  • Weight
    0.47 lbs
  • Piping Entry Direction
    Straight
  • Port Size
    8 diameter (5/16 in) One-touch fitting
  • Rated Flow Range
    0.5 to 25 (12.5) L/min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought