Motion
TAS3222B-20
Antistatic Soft Nylon Tubing - Air Only, 2.2 mm, 0.087 in ID, 3.2 mm, 0.126 in OD, 20 m Length, 12 mm Min Bend Radius
Mi Item #03917263
MFR #TAS3222B-20
Price$41.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Antistatic Soft Nylon Tubing - Air Only, 2.2 mm, 0.087 in ID, 3.2 mm, 0.126 in OD, 20 m Length, 12 mm Min Bend Radius
Mi Item #03917263
MFR #TAS3222B-20

Mfr description
TAS3222B-20 ANTISTATIC SOFT NYLON TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.95/each

Specifications

Dimensions

  • Length
    20 m
  • Minimum Bend Radius
    12 mm
  • Tube Inner Diameter
    0.087 in, 2.2 mm
  • Tube Outer Diameter
    0.126 in, 3.2 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Black
  • Country of Origin
    JP
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Hardness
    Shore D 48
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material Specification
    Material Equivalent to UL-94 Standards V-0
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    32 °F
  • Operating Pressure At Room Temp
    174 psi
  • Tube Material
    Conductive Nylon + Fire Resistant Nylon
  • Typical Applications
    Antistatic, Flame Resistance, General Purpose Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)