Motion
23200
Multipurpose Grease - Extreme Pressure, Molybdenum Disulfide Composition, 0 NLGI Grade, Black Color
Mi Item #03917287
MFR #23200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Molybdenum Disulfide Composition, 0 NLGI Grade, Black Color
Mi Item #03917287
MFR #23200

Mfr description
MOLYLUBE 126 EP GR 0 1 E 12/CA 23200-CF1
  • Mineral oil-based, extreme pressure aluminum complex grease
  • Aluminum complex grease, exhibits all of the beneficial characteristic of that thickener, including resistance to water washout, excellent pumpability, and mechanical and thermal stability
  • Low oil separation and good pumpability make it ideal for use in centralized lubrication systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    0
  • Weight
    13.88 lbs

Details

  • Application
    Multipurpose
  • Color
    Black
  • Composition
    Molybdenum Disulfide
  • Dropping Point
    +458 °F
  • Temperature Range
    +10 to +350 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)