Motion
PBDC-BL-050
2 Bolt Cast Steel Pillow Block Ball Bearing - 2-Bolt Base, 1/2 in Bore, Die Cast Zinc Material
MI ITEM #03917404
MFR #PBDC-BL-050
List Price$57.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Cast Steel Pillow Block Ball Bearing - 2-Bolt Base, 1/2 in Bore, Die Cast Zinc Material
MI ITEM #03917404
MFR #PBDC-BL-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.51/each for your price

Overview

Mfr description
PBDC-BL-050 DIE CAST, BALL BEARING
  • Ideal for applications requiring strong load support in limited mounting area
  • Solid Zinc die cast housing is non-corrosive and lightweight
  • Securely retains bearing by pressing the lip 360° over the outer race
  • Includes 2 set screws.

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1/2 in
  • Housing Material
    Die Cast Zinc
  • Finish Coating
    Zinc Plated
  • UPC_NO
    044861012901
  • Manufacturer Upc Number
    044861012901
  • Weight
    0.92 lbs
  • Features & Benefits
    • Ideal for applications requiring strong load support in limited mounting area • Solid Zinc die cast housing is non-corrosive and lightweight • Securely retains bearing by pressing the lip 360° over the outer race • Includes 2 set screws.
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text