Motion
PBDC-BL-062
2 Bolt Cast Steel Pillow Block Ball Bearing - 2-Bolt Base, 5/8 in Bore, Die Cast Zinc Material
Mi Item #03917405
MFR #PBDC-BL-062
Price$56.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Cast Steel Pillow Block Ball Bearing - 2-Bolt Base, 5/8 in Bore, Die Cast Zinc Material
Mi Item #03917405
MFR #PBDC-BL-062

Mfr description
PBDC-BL-062 DIE CAST, BALL BEARING
  • Ideal for applications requiring strong load support in limited mounting area
  • Solid Zinc die cast housing is non-corrosive and lightweight
  • Securely retains bearing by pressing the lip 360° over the outer race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.46/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Weight
    0.83912 lbs

Details

  • Bore Type
    Round
  • Features & Benefits
    • Ideal for applications requiring strong load support in limited mounting area • Solid Zinc die cast housing is non-corrosive and lightweight • Securely retains bearing by pressing the lip 360° over the outer race • Includes 2 set screws.
  • Finish Coating
    Zinc Plated
  • Housing Material
    Die Cast
  • Manufacturer Upc Number
    044861012932
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    044861012932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)