Motion
PBPS-BL-062
2 Bolt Press Steel Pillow Block Ball Bearing - 2-Bolt Base, 5/8 in Bore, Pressed Steel Material
MI ITEM #03917409
MFR #PBPS-BL-062
Price$32.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Press Steel Pillow Block Ball Bearing - 2-Bolt Base, 5/8 in Bore, Pressed Steel Material
MI ITEM #03917409
MFR #PBPS-BL-062

Mfr description
PBPS-BL-062 PRESS STEEL, BALL BEARING
  • Two-Piece Housing has rust-proof plated finish
  • Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise
  • Includes 2 set screws.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.70/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Weight
    0.42 lbs

Details

  • Bore Type
    Round
  • Features & Benefits
    • Two-Piece Housing has rust-proof plated finish • Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise • Includes 2 set screws.
  • Housing Material
    Pressed Steel
  • Manufacturer Upc Number
    044861015834
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    044861015834

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)