Motion
PBPS-BL-075
2 Bolt Press Steel Pillow Block Ball Bearing - 2-Bolt Base, 3/4 in Bore, Stainless Steel Material
Mi Item #03917410
MFR #PBPS-BL-075
Price$32.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Press Steel Pillow Block Ball Bearing - 2-Bolt Base, 3/4 in Bore, Stainless Steel Material
Mi Item #03917410
MFR #PBPS-BL-075

Mfr description
PBPS-BL-075 PRESS STEEL, BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.70/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Weight
    0.61 lbs

Details

  • Housing Material
    Stainless Steel
  • Manufacturer Upc Number
    044861015988
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    044861015988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)