Motion
F2DC-BL-075
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Die Cast Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #03917414
MFR #F2DC-BL-075
Price$31.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Die Cast Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #03917414
MFR #F2DC-BL-075

Mfr description
F2DC-BL-075 DIE CAST, BALL BEARING
  • Ideal for applications requiring strong load support in limited mounting area
  • Solid Zinc die cast housing is non-corrosive and lightweight
  • Securely retains bearing by pressing the lip 360° over the outer race
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.35/each

Specifications

Dimensions

  • Bolt Size
    5/16 in
  • Bore Diameter  
    3/4 in
  • Overall Height  
    1.1250 in
  • Overall Length
    3.6250 in
  • Overall Width
    2.2500 in
  • Weight
    0.634181 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Die Cast
  • Insert Material
    52100 Chrome Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861012239
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2877 lbf.
  • Series
    F2DC-BL
  • Type Of Bearing
    Ball
  • UPC_NO
    044861012239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)