Motion
F2DC-BL-100
Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Die Cast Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #03917415
MFR #F2DC-BL-100
Price$43.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Die Cast Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #03917415
MFR #F2DC-BL-100

Mfr description
F2DC-BL-100 DIE CAST, BALL BEARING
  • Ideal for applications requiring strong load support in limited mounting area
  • Solid Zinc die cast housing is non-corrosive and lightweight
  • Securely retains bearing by pressing the lip 360° over the outer race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.88/each

Specifications

Dimensions

  • Bolt Size
    5/16 in
  • Bore Diameter  
    1 in
  • Overall Height  
    1.1875 in
  • Overall Length
    3.8750 in
  • Overall Width
    2.5000 in
  • Weight
    0.692949 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Die Cast
  • Insert Material
    52100 Chrome Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861012345
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3153 lbf.
  • Series
    F2DC-BL
  • Type Of Bearing
    Ball
  • UPC_NO
    044861012345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)