Motion
F4DC-BL-062
Flange-Mount Ball Bearing Unit - 5/8 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Die Cast Zinc Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03917417
MFR #F4DC-BL-062
List Price$61.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 5/8 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Die Cast Zinc Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03917417
MFR #F4DC-BL-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.74/each for your price

Overview

Mfr description
F4DC-BL-062 DIE CAST HOUSING, BALL BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Die Cast Zinc
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bore Type
    Straight
  • Series
    F4DC
  • Manufacturer Upc Number
    044861008089
  • UPC_NO
    044861008089
  • Weight
    0.72 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought