Motion
F4DC-BL-075
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Die Cast Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03917418
MFR #F4DC-BL-075
Price$63.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Die Cast Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03917418
MFR #F4DC-BL-075

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.58/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Weight
    1.04 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Die Cast
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861008294
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F4DC
  • Type Of Bearing
    Ball
  • UPC_NO
    044861008294

Overview

Mfr description
F4DC-BL-075 DIE CAST HOUSING, BALL BRG
  • Ideal for applications requiring strong load support in limited mounting area
  • Solid Zinc die cast housing is non-corrosive and lightweight
  • Securely retains bearing by pressing the lip 360° over the outer race
  • Includes 2 set screws.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought