Motion
F2PS-BL-075
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03917422
MFR #F2PS-BL-075
Price$31.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03917422
MFR #F2PS-BL-075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.33/each

Specifications

Dimensions

  • Bolt Size
    7/16 in
  • Bore Diameter  
    3/4 in
  • Overall Height  
    1.1250 in
  • Overall Length
    4.5000 in
  • Overall Width
    2.5000 in
  • Weight
    0.529177 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Insert Material
    52100 Chrome Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861006153
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2877 lbf.
  • Series
    F2PS
  • Type Of Bearing
    Ball
  • UPC_NO
    044861006153

Overview

Mfr description
F2PS-BL-075 PRESS STEEL, BALL BEARING
  • One-Piece Housing has rust-proof plated finish
  • Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise
  • Includes 2 set screws.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought