Motion
PBDC-BR-050
2 Bolt Cast Steel Pillow Block Bronze Bearing - 1/2 in Bore, Cast Iron Material
Mi Item #03917425
MFR #PBDC-BR-050
Price$51.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Cast Steel Pillow Block Bronze Bearing - 1/2 in Bore, Cast Iron Material
Mi Item #03917425
MFR #PBDC-BR-050

Mfr description
PBDC-BR-050 DIE CAST, BRONZE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.01/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Weight
    0.527097 lbs

Details

  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    044861013199
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • UPC_NO
    044861013199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)