Motion
PBDC-BR-075
2 Bolt Cast Steel Pillow Block Bronze Bearing - 3/4 in Bore, Die Cast Material
MI ITEM #03917427
MFR #PBDC-BR-075
Price$47.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Cast Steel Pillow Block Bronze Bearing - 3/4 in Bore, Die Cast Material
MI ITEM #03917427
MFR #PBDC-BR-075

Mfr description
PBDC-BR-075 DIE CAST, BRONZE BEARING
  • Porous bronze sleeve bearing press-fit in solid zinc die cast housing
  • Non-corrosive & lightweight with oil hole for lubrication
  • For use in light duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.32/each

Specifications

Dimensions

  • Bolt Size
    5/16 in
  • Bore Diameter  
    3/4 in
  • Overall Height  
    1.8750 in
  • Overall Length  
    3.5625 in
  • Overall Width
    1.1250 in
  • Weight
    0.44 lbs

Details

  • Bearing Material
    Bronze
  • Housing Material
    Die Cast
  • Insert Material
    Bronze
  • Locking Type
    None
  • Manufacturer Upc Number
    044861013298
  • Maximum Speed
    4500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    PBDC-BR
  • UPC_NO
    044861013298

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)