Overview
Mfr description
PBUH-UH-050 SOLID UHMW BEARING
Specifications
- Bore Diameter
- Housing MaterialCast Iron
- Manufacturer Upc Number044861016787
- UPC_NO044861016787
- Weight0.36 lbs
- Product TypePillow Block Plain Sleeve Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data