Specifications
Dimensions
- Bore Diameter5/8 in
- Weight0.6 lbs
Details
- Housing MaterialCast Iron
- Manufacturer Upc Number044861016886
- Product TypePillow Block Plain Sleeve Bearing Units
- UPC_NO044861016886
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)