Overview
Mfr description
PBUH-UH-075 SOLID UHMW BEARING
Specifications
- Bore Diameter
- Housing MaterialCast Iron
- Manufacturer Upc Number044861017005
- UPC_NO044861017005
- Weight0.5 lbs
- Product TypePillow Block Plain Sleeve Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data