Motion
F2SS-UH-100
2 Bolt Flange Press Stainless Steel UHMW Bearing - 1 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #03917436
MFR #F2SS-UH-100
Price$38.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Flange Press Stainless Steel UHMW Bearing - 1 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #03917436
MFR #F2SS-UH-100

Mfr description
F2SS-UH-100 PRESS STNLS, UHMW BEARING
  • USDA & FDA approved
  • For wash-down applications in wet or harsh environments or where sanitary conditions are a factor
  • Self-lubricating bearings resist corrosion, high impact and abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.27/each

Specifications

Dimensions

  • Bolt Size
    7/16 in
  • Bore Diameter
    1 in
  • Overall Height
    1.1250 in
  • Overall Length Diameter
    4.3750 in
  • Overall Width
    2.7500 in
  • Weight
    0.346411 lbs

Details

  • Bearing Material
    UHMW-PE
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Insert Material
    UHMW-PE
  • Manufacturer Catalog Number
    044861007358
  • Manufacturer Upc Number
    044861007358
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Series
    F2SS-UH
  • Standards Met
    USDA Approved, FDA Approved
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    044861007358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)