Motion
F2PH-BL-075
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #03917439
MFR #F2PH-BL-075
Price$54.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #03917439
MFR #F2PH-BL-075

Mfr description
F2PH-BL-075 PRESS STEEL-HVY, BALL BRG
  • Heavy guage two-piece housing has rust proof plated finish
  • Housing is crimped together at bolt holes
  • Bearing insert with 2 set screws has longer inner race for added load support
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.84/each

Specifications

Dimensions

  • Bolt Size
    7/16 in
  • Bore Diameter  
    3/4 in
  • Overall Height  
    1.7500 in
  • Overall Length
    5.0000 in
  • Overall Width
    3.0000 in
  • Weight
    0.9 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Insert Material
    52100 Chrome Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861012543
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2877 lbf.
  • Series
    F2PH-BL
  • Type Of Bearing
    Ball
  • UPC_NO
    044861012543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)