Motion
F4UH-UH-075
4 Bolt Flange Solid Rigid UHMW Bearing - 3/4 in Bore, 4-Bolt Flange Mounting, UHMW-PE Housing, Non-Expansion Bearing (Fixed)
Mi Item #03917441
MFR #F4UH-UH-075
Price$83.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Bolt Flange Solid Rigid UHMW Bearing - 3/4 in Bore, 4-Bolt Flange Mounting, UHMW-PE Housing, Non-Expansion Bearing (Fixed)
Mi Item #03917441
MFR #F4UH-UH-075

Mfr description
F4UH-UH-075 SOLID UHMW BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.78/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.5000 in
  • Bore Diameter
    3/4 in
  • Weight
    0.4 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    UHMW-PE
  • Manufacturer Catalog Number
    044861008980
  • Manufacturer Upc Number
    044861008980
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -60 to 180 °F
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    044861008980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)