Overview
Mfr description
PBPS-BR-050 PRESS STEEL, BRONZE BRG
Specifications
- Bore Diameter
- Housing MaterialCast Iron
- Manufacturer Upc Number044861016121
- UPC_NO044861016121
- Weight0.53 lbs
- Product TypePillow Block Plain Sleeve Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data