Motion
PBPS-BR-062
2 Bolt Press Steel Pillow Block Bronze Bearing - 5/8 in Bore, Cast Iron Material
Mi Item #03917443
MFR #PBPS-BR-062
Price$34.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Press Steel Pillow Block Bronze Bearing - 5/8 in Bore, Cast Iron Material
Mi Item #03917443
MFR #PBPS-BR-062

Mfr description
PBPS-BR-062 PRESS STEEL, BRONZE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.46/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Weight
    0.5 lbs

Details

  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    044861016169
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • UPC_NO
    044861016169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)